Beli pneumatic positioner di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. SMC Electric - Pneumatic Positioner
    Mulai

    Rp21.999.900

    SMC Electric - Pneumatic Positioner
    atribut:
    • Connection Air: Rc1/4
    • Accessories C: None (Standard)
    • Pressure Gauge (MPa): 0.2
    • Accessories D: None (Standard)
    • Accessories A: None (Standard)
    • Accessories E: None (Standard)
    • Accessories B: None (Standard)
    • Connection Electric: G1/2
    • Construction: No Terminal Box
    • Type: Electro-Pneumatic Rotary Type
  2. SMC Electro-pneumatic Positioner IP8
    Mulai

    Rp22.999.900

    SMC Electro-pneumatic Positioner IP8
    atribut:
    • Pipe Connection Diameter: 44930
  3. SMC Pilot Valve Unit for Electro-pneumatic Positioner
    Mulai

    Rp2.899.900

    SMC Pilot Valve Unit for Electro-pneumatic Positioner
    atribut:
    • Diameter (φmm): [Aperture] 1
  4. OMRON Cam Positioner
    Mulai

    Rp8.399.900

    OMRON Cam Positioner
    Deskripsi:
    Cam Positioner , Flush Mounting , 8 OutputsAdditional functions:- Origin compensation (zeroing)- Rotation direction switching- Angle display switching- Teaching- Pulse output- Angle/number of rotations display switching- Puncture- Angle advance- Number of rotations alarm output- Setting with support software (order separately). Cam Precision: 0.5° (for 720 resolution), 1° (for 256/360 resolution).
    atribut:
    • Family Type: H8PS
    • Function: Encoder rotation direction switching, encoder origin specification, angle display switching, rotation display monitor, teaching function, pulse output function, angle/rotation speed display switching function, lead angle function, rotation speed alarm output function, all protect function, cam protect function, Setting step number limit function
    • Insulation Resistance (MΩ): 100 or more (at 500V DC) between conductive terminals and exposed non-current-carrying metal parts, between all conductive parts and USB connectors
    • Cam Output During Operation: NPN open collector transistor output DC30V max. 100mA/max. (Please use at a total of 1.6A or less for all cam outputs and outputs during operation) Residual voltage DC2V or less
    • EMC standard: EMI: EN61326 / Radiated disturbance field strength: EN55011 Group1 class A / EMS: EN61326 / Electrostatic discharge immunity: EN61000-4-2 / ​​Field strength immunity: EN61000-4-3 / Conducted noise immunity: EN61000-4-6 / Burst Noise immunity: EN61000-4-4・Surge immunity: EN61000-4-5
    • Electrostatic Strength (kV): 8 (malfunction), 15 (destruction)
    • Impact Durability (m/s²): 300 3 times each in each direction of 3 axes
    • Impulse Voltage (V): Between power input terminals: 1k, between conductive terminals and exposed non-current-carrying metal parts: 1.5k
    • Noise resistance: Between power supply terminals: ±480V, between input terminals: ±600V Square wave noise by noise simulator (pulse width 100ns/1μs, rise 1ns)
    • Number of Setting Steps: Up to 10 steps per cam (can be turned ON/OFF up to 10 times)
    • Output Configuration: NPN transistor output
    • Response Time (ms): Output: 0.3 or less
    • Safety Standard: cULus(Listing):UL508/CSA C22.2 No.14
    • Shock Malfunction (m/s²): 200 3 times each in each direction of 3 axes (excluding when communicating via USB)
    • Unit of Measurement (°): 0.5 increments (at 720 resolution), 1 increments (at 256/360 resolution)
    • Vibration Resistance (Durability): 10 to 55Hz, single amplitude 0.75mm, 3 directions, 2h each
    • Vibration Resistance (Malfunction): 10 to 55Hz, single amplitude 0.5mm, 3 directions, 10 minutes each, excluding USB communication
  5. SOUTHWORTH Hand Lifter Table Pallet Positioner (Meja Putar Palet)
    Mulai

    Rp87.999.900

    SOUTHWORTH Hand Lifter Table Pallet Positioner (Meja Putar Palet)
    Deskripsi:
    Self-leveling pallet positioners automatically adjust their platform height to keep the top of the pallet's load at an ergonomic height for loading and unloading.
    atribut:
    • Color: Red
    • Frame Material: Steel
    • Lift Control Method: Weight Actuated
    • Load Capacity (lbs): 4500
    • Lowered Height (inch): 9-1/2
    • Overall Length (inch): 43-5/8
    • Overall Width (inch): 43-5/8
    • Turntable Inside Diameter (inch): 40-5/8
    • Turntable Outside Diameter (inch): 43-3/5
  6. SMC Empty-Empty Positioner IP5100
    Mulai

    Rp12.999.900

    SMC Empty-Empty Positioner IP5100
    atribut:
    • Type: Rotary type
  7. SMC Empty-Empty Positioner IP5000
    Mulai

    Rp9.999.900

    SMC Empty-Empty Positioner IP5000
    atribut:
    • Type: Lever type
  8. SMC P Cylinder Cylinder with Positioner CPA2 Series
    Mulai

    Rp14.999.900

  9. SMC Filter Regulator (Regulator Filter Udara)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp999.900

  10. SMC Air Cylinder Compact (Silinder Pneumatik)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp399.900

    SMC Air Cylinder Compact (Silinder Pneumatik)
    Deskripsi:
    Fit CQ2 to your application requirements- Save space in your machines- Reduced dimensions of the cylinder and components- Minimise overall machine weight and increase the productivity
    atribut:
    • Auto Switch: No Switch
  11. SMC Filter Regulator AW-A Series (Regulator Filter Udara)
    Mulai

    Rp929.900

    SMC Filter Regulator AW-A Series (Regulator Filter Udara)
    atribut:
    • Drain Port: (-) With drain cock
    • Exhaust Type: Relief type
    • Pressure Setting Range (MPa): 0.05 - 0.7
Daftar Harga pneumatic positioner Terbaru November 2026
SMC Electric - Pneumatic PositionerRp21.999.900
SMC Electro-pneumatic Positioner I Series IP8000Rp23.999.900
SMC Electro-pneumatic Positioner IP8Rp22.999.900
SMC Electro-Pneumatic Positioner IP600Rp27.999.900
SMC Electro-Pneumatic Positioner IP610Rp28.999.900
JOHNSON CONTROLS Pneumatic Control AccessoriesRp1.499.900
SMC Pilot Valve Unit for Electro-pneumatic PositionerRp2.899.900
OMRON Cam PositionerRp8.399.900
SOUTHWORTH Hand Lifter Table Pallet Positioner (Meja Putar Palet)Rp87.999.900
SMC Cylinder PositionerRp5.899.900

Data diperbarui pada 23/11/2026 (Harga belum termasuk PPN)